Beli pressure meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Digital Absolute Pressure Meter
    35%
    Mulai

    Rp3.599.900

    Custom Digital Absolute Pressure Meter
    Deskripsi:
    -The absolute pressure gauge is used when measuring the complete vacuum state (= absolute pressure) as the zero reference.-Compact type and stylish design.-With maximum/minimum/average value function.-With the auto power off function convenient when forgetting to turn off.-Easy to see even in dark places with the backlight function.-Pressure measurement of piping.
    atribut:
    • Precision Range: 300 to 1200hPa
    • Precision: ±3hPa/±3mbar/±300Pa
    • WxDxH (mm): 50x20.6x115.5
    • Power Supply: AAA dry batteryx2 (sold separately)
    • Purpose of Use: Pressure measurement of piping.
    • Resolution (A): 0.1hP
  2. TESTO Pocket-Sized Absolute Pressure Meter
    Mulai

    Rp4.499.900

    TESTO Pocket-Sized Absolute Pressure Meter
    Deskripsi:
    The testo 511 is normally used to measure absolute pressure, e.g. for density compensation in flow measurement in ducts, laboratories and production processes. Other measurement parameters are barometric air pressure (= air pressure at sea level) and altitude above sea level.Advantages of the testo 511 absolute pressure meterThe testo 511 absolute pressure meter is very handy, small and easy to use. It measures the absolute pressure with an accuracy of +/-3 hPa and is ideal for absolute pressure compensation in flow measurements. This is then converted to barometric air pressure by entering the on-site altitude above sea level. You can also use the measuring instrument to measure barometric altitude between two points. Product Includes: testo 511 absolute pressure meter including protective cap, belt pouch, batteries and calibration protocol.
    atribut:
    • Accuracy: ±3 hPa ± 1 Digit
    • Measuring Range: 300 to 1200 hPa
    • Measuring Rate: 0.5 s
    • Operating Temperature: 0 to +50 °C
    • Protection Class: IP40
    • Resolution: 0.1 hPa
    • Battery Life: 200 h (average, without display illumination)
    • Battery Type: 2 AAA micro batteries
    • Dimensions (mm): 119x46x25 (incl. protective cap)
    • Seceltable units: hPa, mbar, Pa, mmH₂O, inH₂O, inHg, mmHg, psi
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 90 (with batteries and protective cap)
  3. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  4. Master Flex Silicone Tube (Selang Silikon)
    Mulai

    Rp1.199.900

    Master Flex Silicone Tube (Selang Silikon)
    Deskripsi:
    Excellent biocompatibility that meets multiple classifications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock-most formulations and sizes available to ship same day Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery Slightly greater clarity than peroxide-cured tubing Smooth surfaces; lower protein binding levelsFewer potential leachablesTubing Size: L/S 13Applications: Pharmaceutical, biotech, peristaltic pumping, and food applicationsCharacteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucentFor use with Masterflex multichannel pump heads.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
  5. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  6. IDEC Cam Switch CS Series (Saklar Putar)
    Mulai

    Rp789.900

    IDEC Cam Switch CS Series (Saklar Putar)
    atribut:
    • Contact Configuration: Double cut-off slow action with 2 contacts per stage
    • Insulation Resistance (MΩ): 100 (DC500V mega)
    • Rated Insulation Voltage (V): 600
    • Storage Temperature (°C): -40 to 80 (no icing)
  7. TESTO TESTO511 Absolute Pressure Gauge
    Mulai

    Rp7.499.900

    TESTO TESTO511 Absolute Pressure Gauge
    Deskripsi:
    It is pocket-sized and extremely small, designed for simplicity and ease of use. Its small size is equipped with various convenient functions, such as an easy-to-read backlit display and an auto-off function. Absolute pressure measurement with an accuracy of ±3 hPa.* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
    atribut:
    • Accuracy: ±3hPa
    • Battery: 2 AAA alkaline batteries (approx. 200 hours)
    • Battery Life (hour): 500 (when backlight is off)
    • Included Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Mass (g): 90 (including protective cap and battery)
    • Measurable Fluid: Wind
    • Measurement Range: (Pressure) 300-1200hPa
    • Operating Temperature (°C): 0~50
    • Outer Dimensions (mm): 119x46x25
    • Resolution: (Pressure) 0.1hPa
    • Trusco Part No.: 773-6878
    • Type: General purpose pressure gauge
  8. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. Amprobe Phase Sequence and Motor Rotation Tester
    Mulai

    Rp8.999.900

    Amprobe Phase Sequence and Motor Rotation Tester
    Deskripsi:
    If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.
    atribut:
    • Temperature (°C): 0 - 40
    • Altitude (m): 2000
    • Power: AAA battery
    • 3 phase indication: LCD
    • Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
    • Overvoltage Category: CAT IV 600 V
    • Pollution Degree: 2
  10. FLUKE Pressure Calibrator
    Mulai

    Rp68.999.900

    FLUKE Pressure Calibrator
    Deskripsi:
    The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
  11. WINTERS HVAC & Boiler Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    WINTERS HVAC & Boiler Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Also known as contractor gauges, these instruments are commonly used in commercial HVAC applications to monitor system pressure. They are a good option for steam, hot water, and chilled water pumping systems in HVAC applications.
    atribut:
    • Accuracy Scale: Full Scale
    • Blowout Safety Back: No
    • Brand: WINTERS
    • Case Construction: Welded Joint
    • Cleaned for Oxygen Service: No
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Dry Dampening Feature: None
    • Field Fillable: No
    • Freeze Resistant Movement: No
    • Gauge Case Liquid: None
    • Gauge Wetted Parts: Brass / Bronze
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: IP52
    • Includes Calibration Certificate: No
    • Includes Vent Plug: No
    • Liquid-Filled Case: No
    • Movement Material: Brass
    • Non-Sparking: No
    • Pointer Material: Aluminium
    • Pressure Gauge Type: Industrial Pressure Gauge
    • Process Connection (inch): 1/4 NPT Male
    • Process Connection Gender: Male
    • Process Connection Size (inch): 1/4 in
    • Process Connection Type: NPT
    • Removable Bezel: No
    • Sensor Material: Phosphor Bronze
    • Sensor Type: Bourdon Tube
    • Socket Material: Brass
    • Vibration Resistance: None
  12. Druck Pressure Calibrator
    Mulai

    Rp9.899.900

    Druck Pressure Calibrator
    Deskripsi:
    Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
  13. SNDWAY Air Pressure Digital (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.099.900

    SNDWAY Air Pressure Digital (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    SNDWAY Digital Manometer SW-512A/B/CAlat pengukur perbedaan tekanan udara yang biasanya digunakan dalam pengecekan tekanan fluida dalam pipa. Alat yang kecil dan sangat mudah dibawa ketika inspeksi.
  14. TESTO Differential Pressure Measuring Instrument
    Mulai

    Rp17.999.900

    TESTO Differential Pressure Measuring Instrument
    Deskripsi:
    Differential pressure measurement fast, easy and precise: This is what the compact measuring instrument testo 512-1, which measures pressures up to 200 hPa, is all about. In practical use, it convinces with its flexibility and variety of applications. Checking the gas pressure on burners by measuring gas flow pressure and static gas pressure is just as quick and precise as checking filters and Pitot tube measurement in the ventilation duct. The position-independent differential pressure sensor ensures reliable and highly accurate measurement results. The testo Smart App for smartphones and tablets supports you with these functions:Configure measuring instrumentDisplay graphical measured value curveSave measurement dataManage customers and measuring sitesDocumentation on siteE-mail dispatch of the report
  15. NEW FLOW Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.399.900

    NEW FLOW Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    The New-Flow DPG3500 Digital Pressure Gauge is designed to handle any applications by measuring air, liquid, and oil pressure.DPG3500 uses the most updated temperature compensation technology.The superior pressure meter is equipped with a variety of functions such as unit selection, zero adjustment, and a guarantee to long battery life, so it can be used for a variety of industrial and commercial applications without replacing the battery for 3 years typically.
    atribut:
    • Type: Weather proof
    • Pressure Range (psi): 1000
    • Connection Port (inch): 1/4 NPT male, standard
    • Size (inch): 5
    • Power Supply: Lithium battery CR123A (3.0V, 1400mAh)
    • Sample Rate (s): 1.2 Max.
    • Accuracy: ±1.0% F.S. (@25±3°C)
    • Battery Life: Without Backlight: 3 years for continuous operation; Using Backlight: for 5 seconds (3 times per day) 1.5 years for continuous operation
    • Burst Pressure (times): 2 of F.S.
    • Measure Media: Gas and Liquid (compatible with wetted parts material SS316L)
    • Resolution: 1/1500 maximum
    • Wetted Parts Material: SS316L
    • Working Humidity: 35-85% RH
    • Working Temperature (°C): -10 to 60
  16. Nagano Instrument Small Digital Pressure Gauge
    Mulai

    Rp9.099.900

    Nagano Instrument Small Digital Pressure Gauge
    atribut:
    • Pressure Range (MPa): 0 to 35
    • Measuring fluid: Gas/Liquid
    • Connection Screw: R1/4
    • Mounting Method: Vertical Mounting
    • Power Supply (V): 12/24
    • Accuracy: ±(1%FS+1digit) at 23°C
    • Character Height (mm): 10
    • Display Update Cycle (ms): 200
  17. TESTO Differential Pressure Manometer Smart and Wireless Probe
    Mulai

    Rp4.899.900

    TESTO Differential Pressure Manometer Smart and Wireless Probe
    Deskripsi:
    -Measurements can be checked from a smartphone or tablet via Bluetooth communication. -For checking clogged filters, or measuring gas flow rates. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Apps for Android and iOS are available for free download from Google Play and App Store, respectively. Boot the app from your smartphone/tablet with Bluetooth on and press the button on the probe to start(only Android version can store measurements)-In addition to differential pressure measurement, wind speed and wind volume calculation function is equipped.
    atribut:
    • Precision Range (hPa): -150 to 150
    • Resolution (hPa): 0.01
    • WxDxH (mm): 36x23x148
    • Accuracy: ±0.05hPa (0 to 1hPa), ± (0.2hPa+1.5% of measurement) (1 to 150hPa)
    • Power Supply: AAA Dry Batteryx3 (Accessory)
    • Purpose of Use: For checking clogged filters, or measuring gas flow rates.
    • Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
    • Width x Depth x Height (mm): 36x23x148
  18. KODIAK Compressed Gas & Air Pressure Gauge
    Mulai

    Rp1.199.900

    KODIAK Compressed Gas & Air Pressure Gauge
    Deskripsi:
    These digital pressure gauges have an LCD display that provides clear and highly accurate pressure readings. They are commonly used on pneumatic regulators, filters, compressors, or with various applications where brass is acceptable for air or other gases.
    atribut:
    • UNSPSC: 23151820
    • Accuracy: ±1.00%
    • Accuracy Grade: Grade 1A
    • Accuracy Grade Gauge Type: Industrial
    • Adjustable Set Points: No
    • Application: Filtration Monitoring; Hydraulics; Pneumatics
    • Auto-Shutoff: Yes
    • Auto-shut Off Time (minute): 5
    • Backlit Screen: No
    • Battery Type (V): 3 Lithium Battery
    • Blowout Safety Back: No
    • Brand: KODIAK
    • Case Color: Black
    • Case Depth (inch): 1
    • Case Diameter (inch): 1.75
    • Case Shape: Round
    • Display Range (bar): 0 to 10
    • Display Range (psi): 0 to 145
    • Display Resolution (psi): 0.1
    • Display Screen Height (inch): 0.625
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.25
    • Display Units: bar; kg/sq cm; Mpa; psi
    • Gauge Case Material: ABS Thermoplastic
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: Yes
    • Includes Rubber Boot: No
    • Languages: English
    • Low battery indicator: No
    • Mounting Type: Back-Mount
    • Nominal Dial Size (inch): 1-3/4
    • Non-Sparking: Yes
    • Number of Digits: 4
    • Panel Mountable: Yes
    • Peak Hold: No
    • Power Source: Battery
    • Pressure Gauge Type: Industrial Pressure Gauge
    • Pressure Range Type: Pressure
    • Primary Range: 0 to 145
    • Primary Units: psi
    • Process Connection Gender: Male
    • Process Connection Location: Center Back
    • Process Connection Type: NPT
    • Sensor Type: Diaphragm
    • Series: KCDG15
    • Socket Material: Brass
    • Standards: RoHS
    • Weather Proof: No
    • Wetted Parts Material: Brass
Daftar Harga pressure meter Terbaru October 2026
Custom Digital Absolute Pressure MeterRp3.599.900
TESTO Pocket-Sized Absolute Pressure MeterRp4.499.900
SANEI Pressure Meter Pompa AirRp47.900
Vibra Neraca Presisi (Timbangan Presisi)Rp13.999.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Master Flex Silicone Tube (Selang Silikon)Rp1.199.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900
IDEC Cam Switch CS Series (Saklar Putar)Rp789.900
TESTO TESTO511 Absolute Pressure GaugeRp7.499.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)